

TIMKEN
TIMKEN
353D-2
TIMKEN TIMKEN
Description
353D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.548" OD 1-3/4" WD
Bearing Double Cup; 353D Basic Number; Standard Precision; 3.548" Outside Diameter; 1-3/4" Width; Double Row of Roller
Part #
353D-2
BDI #
1337797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/353D-2/p/1337797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.609
EAN
0053893010007
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
353D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
353D-2
Long Description
Bearing Double Cup; 353D Basic Number; Standard Precision; 3.548" Outside Diameter; 1-3/4" Width; Double Row of Roller
Outside Diameter
3.548 Inch | 90.119 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh