TIMKEN
TIMKEN
3575T-2
TIMKEN TIMKEN
Description
3575T-2
Bearing Cone; 3575T Basic Number; Standard Precision; 1-9/16" Bore; 1.216" Width; Single Row of Roller
Part #
3575T-2
BDI #
19286952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3575T-2/p/19286952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.561
EAN
0053893128603
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3575T
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3575T-2
Long Description
Bearing Cone; 3575T Basic Number; Standard Precision; 1-9/16" Bore; 1.216" Width; Single Row of Roller
Bore
1.563 Inch | 39.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.216 Inch | 30.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh