TIMKEN
TIMKEN
365DEE-2
TIMKEN TIMKEN
Description
365DEE-2
Bearing Double Cone; 365DEE Basic Number; Standard Precision; 1-3/4" Bore; 3-1/2" Width; Double Row of Roller
Part #
365DEE-2
BDI #
19286990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/365DEE-2/p/19286990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.362
EAN
0053893800677
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
365DEE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
365DEE-2
Long Description
Bearing Double Cone; 365DEE Basic Number; Standard Precision; 1-3/4" Bore; 3-1/2" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh