

TIMKEN
TIMKEN
365S-2
TIMKEN TIMKEN
Description
365S-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-15/16" BORE 7/8" WD
Bearing Cone; 365S Basic Number; Standard Precision; 1-15/16" Bore; 7/8" Width; Single Row of Roller
Part #
365S-2
BDI #
1338063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/365S-2/p/1338063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.366
EAN
0053893013954
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
365S
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
365S-2
Long Description
Bearing Cone; 365S Basic Number; Standard Precision; 1-15/16" Bore; 7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh