NTN
NTN
36620
NTN NTN
Description
36620 TAPERED RLR BRG CUP ; SGL 7.625"X0.9063" STL
Bearing Cup; 36620 Basic Number; Standard Precision; 7-5/8" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
36620
BDI #
17141823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/36620/p/17141823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.58
EAN
4547359531718
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
36620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
36620
Long Description
Bearing Cup; 36620 Basic Number; Standard Precision; 7-5/8" Outside Diameter; 29/32" Width; Single Row of Roller
Outside Diameter
7.625 Inch | 193.675 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh