TIMKEN
TIMKEN
3781A-2
TIMKEN TIMKEN
Description
3781A-2
Bearing Cone; 3781A Basic Number; Standard Precision; 1-29/32" Bore; 1.193" Width; Single Row of Roller
Part #
3781A-2
BDI #
19287004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3781A-2/p/19287004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.592
EAN
0053893133300
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3781A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3781A-2
Long Description
Bearing Cone; 3781A Basic Number; Standard Precision; 1-29/32" Bore; 1.193" Width; Single Row of Roller
Width
1.193 Inch | 30.302 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh