

TIMKEN
TIMKEN
3820-20024
TIMKEN TIMKEN
Description
3820-20024
Bearing Cup; 3820 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3820-20024
BDI #
28218073
Details
1448.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3820-20024/p/28218073
Your Price
₹ 1,448.00 / each
₹ 1,810.00 / each BDIExpress
₹ 1,810.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.63
Long Description
Bearing Cup; 3820 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 15/16" Width; Single Row of Roller
Outside Diameter
3.375 Inch | 85.725 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh