TIMKEN
TIMKEN
385AA-2
TIMKEN TIMKEN
Description
385AA-2
Bearing Cone; 385AA Basic Number; Standard Precision; 2.165" Bore; 0.864" Width; Single Row of Roller
Part #
385AA-2
BDI #
19287007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/385AA-2/p/19287007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.436
EAN
0053893020273
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
385AA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
385AA-2
Long Description
Bearing Cone; 385AA Basic Number; Standard Precision; 2.165" Bore; 0.864" Width; Single Row of Roller
Bore
2.165 Inch | 54.991 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.864 Inch | 21.946 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh