

TIMKEN
TIMKEN
3927X-2
TIMKEN TIMKEN
Description
3927X-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 3927X Basic Number; Standard Precision; 4.331" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3927X-2
BDI #
1339105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3927X-2/p/1339105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.4
EAN
0053893135755
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3927X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3927X-2
Long Description
Bearing Cup; 3927X Basic Number; Standard Precision; 4.331" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110.007 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh