TIMKEN
TIMKEN
393WE-2
TIMKEN TIMKEN
Description
393WE-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; 393WE Basic Number; Standard Precision; 4.59" Outside Diameter; 1.186" Width; Single Row of Roller
Part #
393WE-2
BDI #
1339134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/393WE-2/p/1339134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.704
EAN
0053893301037
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
393WE
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Face | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
393WE-2
Long Description
Bearing Cup; 393WE Basic Number; Standard Precision; 4.59" Outside Diameter; 1.186" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.186 Inch | 30.124 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.59 Inch | 116.586 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh