

KOYO
KOYO
395
KOYO KOYO
Description
NOT AVAILABLE IN US
Bearing Cone; 395 Basic Number; Standard Precision; 2-1/2" Bore; 0.866" Width; Single Row of Roller
Part #
395
BDI #
552929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/395/p/552929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
EAN
0605790025594
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
395
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 395 Basic Number; Standard Precision; 2-1/2" Bore; 0.866" Width; Single Row of Roller
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh