PEER BEARING
PEER BEARING
39581
PEER BEARING PEER BEARING
Description
39581 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE 2.25" IDX1.1875" WD
Bearing Cone; Single Row; 2-1/4" Bore; 1-3/16" Width
Part #
39581
BDI #
25116701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39581/p/25116701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.05
EAN
1200106792000
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.peerbearing.com
Product Detail
Bearing Cone
Product Specification
Single Row; 2-1/4" Bore; 1-3/16" Width
Long Description
Bearing Cone; Single Row; 2-1/4" Bore; 1-3/16" Width