

TIMKEN
TIMKEN
3977-2
TIMKEN TIMKEN
Description
3977-2 TAPERED ROLLER BEARING CONE ; PRECISION 2.362" BORE 1.183" WD
Bearing Cone; 3977 Basic Number; Standard Precision; 2.362" Bore; 1.183" Width; Single Row of Roller
Part #
3977-2
BDI #
1339392
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3977-2/p/1339392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.774
EAN
0053893136677
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3977
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3977-2
Long Description
Bearing Cone; 3977 Basic Number; Standard Precision; 2.362" Bore; 1.183" Width; Single Row of Roller
Width
1.183 Inch | 30.048 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh