

TIMKEN
TIMKEN
41286B-2
TIMKEN TIMKEN
Description
41286B-2 TAPERED ROLLER BEARING CUP ; 1-CUP FLANGED 4 OD
Bearing Cup; 41286B Basic Number; Standard Precision; 2-55/64" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
41286B-2
BDI #
1342101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/41286B-2/p/1342101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.19
EAN
0053893283302
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
41286B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
41286B-2
Long Description
Bearing Cup; 41286B Basic Number; Standard Precision; 2-55/64" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.074 Inch | 78.08 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Outside Diameter
2.859 Inch | 72.619 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh