

TIMKEN
TIMKEN
414-2
TIMKEN TIMKEN
Description
414-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.484" OD 7/8" WD
Bearing Cup; 414 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
414-2
BDI #
1342131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/414-2/p/1342131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.328
EAN
0053893030951
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
414
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
414-2
Long Description
Bearing Cup; 414 Basic Number; Standard Precision; 3-31/64" Outside Diameter; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.484 Inch | 88.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh