

TIMKEN
TIMKEN
415-2
TIMKEN TIMKEN
Description
415-2 TAPERED ROLLER BEARING CONE ; 1-1/2" BORE SR
Bearing Cone; 415 Basic Number; Standard Precision; 1-1/2" Bore; 1.145" Width; Single Row of Roller
Part #
415-2
BDI #
1342205
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/415-2/p/1342205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.501
EAN
0053893031125
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
415
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
415-2
Long Description
Bearing Cone; 415 Basic Number; Standard Precision; 1-1/2" Bore; 1.145" Width; Single Row of Roller
Width
1.145 Inch | 29.083 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh