TIMKEN
TIMKEN
421455D-2
TIMKEN TIMKEN
Description
421455D-2 TAPERED ROLLER BEARING
Bearing Double Cup; 421455D Basic Number; Standard Precision; 14-1/2" Outside Diameter; 5-1/4" Width; Double Row of Roller
Part #
421455D-2
BDI #
19287031
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/421455D-2/p/19287031
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
28.638
EAN
0053893308685
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
421455D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
421455D-2
Long Description
Bearing Double Cup; 421455D Basic Number; Standard Precision; 14-1/2" Outside Diameter; 5-1/4" Width; Double Row of Roller
Outside Diameter
14.5 Inch | 368.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh