

TIMKEN
TIMKEN
44143-2
TIMKEN TIMKEN
Description
44143-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-7/16" BORE 0.933" WD
Bearing Cone; 44143 Basic Number; Standard Precision; 1-7/16" Bore; 0.933" Width; Single Row of Roller
Part #
44143-2
BDI #
1424639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/44143-2/p/1424639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.478
EAN
0053893290621
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
44143
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
44143-2
Long Description
Bearing Cone; 44143 Basic Number; Standard Precision; 1-7/16" Bore; 0.933" Width; Single Row of Roller
Bore
1.438 Inch | 36.525 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh