

TIMKEN
TIMKEN
45220B-2
TIMKEN TIMKEN
Description
45220B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 45220B Basic Number; Standard Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
45220B-2
BDI #
1343336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/45220B-2/p/1343336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.374
EAN
0053893296203
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
45220B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
45220B-2
Long Description
Bearing Cup; 45220B Basic Number; Standard Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Flange Outside Diameter
4.34 Inch | 110.236 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh