

TIMKEN
TIMKEN
454-2
TIMKEN TIMKEN
Description
454-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 454 Basic Number; Standard Precision; 4.331" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
454-2
BDI #
1343461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/454-2/p/1343461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.514
EAN
0053893034690
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
454
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
454-2
Long Description
Bearing Cup; 454 Basic Number; Standard Precision; 4.331" Outside Diameter; 1-1/16" Width; Single Row of Roller
Outside Diameter
4.331 Inch | 110.007 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh