TIMKEN
TIMKEN
46369-2
TIMKEN TIMKEN
Description
46369-2
Bearing Cup; 46369 Basic Number; Standard Precision; 3-11/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
46369-2
BDI #
1343831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46369-2/p/1343831
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.478
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
46369
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46369-2
Long Description
Bearing Cup; 46369 Basic Number; Standard Precision; 3-11/16" Outside Diameter; 1-1/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh