TIMKEN
TIMKEN
472DC 20024
TIMKEN TIMKEN
Description
472DC 20024 TAPER RLR BEARING CUP
Bearing Double Cup; 472DC Basic Number; Class 2 Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Part #
472DC 20024
BDI #
27585389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/472DC-20024/p/27585389
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class 2
Component
Double Cup
Basic Number
472DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.5
Long Description
Bearing Double Cup; 472DC Basic Number; Class 2 Precision; 4.724" Outside Diameter; 2-1/8" Width; Double Row of Roller
Outside Diameter
4.724 Inch | 120 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh