

TIMKEN
TIMKEN
47896-2
TIMKEN TIMKEN
Description
47896-20024
Bearing Cone; 47896 Basic Number; Standard Precision; 3-3/4" Bore; 1-3/8" Width; Single Row of Roller
Part #
47896-20024
BDI #
1344799
Details
11574.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47896-2/p/1344799
Your Price
₹ 11,574.40 / each
₹ 14,468.00 / each BDIExpress
₹ 14,468.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.278
EAN
0053893306995
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
47896
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47896-2
Long Description
Bearing Cone; 47896 Basic Number; Standard Precision; 3-3/4" Bore; 1-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh