

TIMKEN
TIMKEN
48220-2
TIMKEN TIMKEN
Description
48220-20024
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
48220-20024
BDI #
1344922
Details
12864.0
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48220-2/p/1344922
Your Price
₹ 12,864.00 / each
₹ 16,080.00 / each BDIExpress
₹ 16,080.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.121
EAN
0053893307879
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
48220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48220-2
Long Description
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh