

TIMKEN
TIMKEN
48282-2
TIMKEN TIMKEN
Description
48282-20024
Bearing Cone; 48282 Basic Number; Standard Precision; 4-3/4" Bore; 1-1/2" Width; Single Row of Roller
Part #
48282-20024
BDI #
1344944
Details
30833.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48282-2/p/1344944
Your Price
₹ 30,833.60 / each
₹ 38,542.00 / each BDIExpress
₹ 38,542.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.255
EAN
0053893308449
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
48282
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48282-2
Long Description
Bearing Cone; 48282 Basic Number; Standard Precision; 4-3/4" Bore; 1-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh