

TIMKEN
TIMKEN
483-2
TIMKEN TIMKEN
Description
483-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1.142" WD
Bearing Cone; 483 Basic Number; Standard Precision; 2-1/2" Bore; 1.142" Width; Single Row of Roller
Part #
483-2
BDI #
1424680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/483-2/p/1424680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.329
EAN
0053893041780
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
483
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
483-2
Long Description
Bearing Cone; 483 Basic Number; Standard Precision; 2-1/2" Bore; 1.142" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh