TIMKEN
TIMKEN
48620-2
TIMKEN TIMKEN
Description
48620
Bearing Cup; 48620 Basic Number; Standard Precision; 7-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Part #
48620-2
BDI #
1345231
Details
14220.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48620-2/p/1345231
Your Price
₹ 14,220.00 / each
₹ 17,775.00 / each BDIExpress
₹ 17,775.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.289
EAN
0053893314297
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
48620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48620-2
Long Description
Bearing Cup; 48620 Basic Number; Standard Precision; 7-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Width
1.344 Inch | 34.138 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh