NTN
NTN
48620
NTN NTN
Description
48620 TAPERED ROLLER BEARING ; SGL 7.875"X1.3437" STL
Bearing Cup; 48620 Basic Number; Standard Precision; 7-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Part #
48620
BDI #
23069760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48620/p/23069760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.39
EAN
4547359534450
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
48620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
48620
Long Description
Bearing Cup; 48620 Basic Number; Standard Precision; 7-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.344 Inch | 34.138 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh