

TIMKEN
TIMKEN
49368B-2
TIMKEN TIMKEN
Description
49368B-2 TAPERED ROLLER BEARING CUP ; 1-CUP FLANGED 4 OD
Bearing Cup; 49368B Basic Number; Standard Precision; 3-11/16" Outside Diameter; 1" Width; Single Row of Roller
Part #
49368B-2
BDI #
1345376
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/49368B-2/p/1345376
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.428
EAN
0053893317083
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
49368B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
49368B-2
Long Description
Bearing Cup; 49368B Basic Number; Standard Precision; 3-11/16" Outside Diameter; 1" Width; Single Row of Roller
Outside Diameter
3.688 Inch | 93.675 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.902 Inch | 99.111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh