TIMKEN
TIMKEN
493A-3
TIMKEN TIMKEN
Description
493A-3
Bearing Cup; 493A #3 Basic Number; Class 3 Precision; 5.314" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
493A-3
BDI #
19287154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/493A-3/p/19287154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.548
EAN
0053893043630
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
493A #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
493A-3
Long Description
Bearing Cup; 493A #3 Basic Number; Class 3 Precision; 5.314" Outside Diameter; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.314 Inch | 134.976 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh