NTN
NTN
4T-05062
NTN NTN
Description
4T-05062 TAPERED RLR BRG CONE ; NON-RETURNABLE 0.625"X0.5662"
Bearing Cone; 5062 Basic Number; Standard Precision; 5/8" Bore; 0.566" Width; Single Row of Roller
Part #
4T-05062
BDI #
1197001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-05062/p/1197001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
EAN
4547359511673
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
5062
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 5062 Basic Number; Standard Precision; 5/8" Bore; 0.566" Width; Single Row of Roller
Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.566 Inch | 14.376 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh