NTN
NTN
4T-13889
NTN NTN
Description
4T-13889 TAPERED RLR BRG CONE ; 1.5"X0.4688"
Bearing Cone; 13889 Basic Number; Standard Precision; 1-1/2" Bore; 15/32" Width; Single Row of Roller
Part #
4T-13889
BDI #
1197347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-13889/p/1197347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
EAN
4547359514773
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
13889
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 13889 Basic Number; Standard Precision; 1-1/2" Bore; 15/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Width
0.469 Inch | 11.913 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh