NTN
NTN
4T-23491
NTN NTN
Description
4T-23491 TAPERED RLR BRG CONE ; 1.25"X1.0625"
Bearing Cone; 23491 Basic Number; Standard Precision; 1-1/4" Bore; 1-1/16" Width; Single Row of Roller
Part #
4T-23491
BDI #
17142329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-23491/p/17142329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.299
EAN
4547359522617
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
23491
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 23491 Basic Number; Standard Precision; 1-1/4" Bore; 1-1/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh