NTN
NTN
4T-34478
NTN NTN
Description
4T-34478 TAPERED RLR BRG CUP ; NON-RETURNABLE SGL 4.7812"X0.6875" STL
Bearing Cup; 34478 Basic Number; Standard Precision; 4-25/32" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
4T-34478
BDI #
17141214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-34478/p/17141214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.31
EAN
4547359531183
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
34478
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 34478 Basic Number; Standard Precision; 4-25/32" Outside Diameter; 11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.781 Inch | 121.437 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh