NTN
NTN
4T-552A
NTN NTN
Description
4T-552A TAPERED RLR BRG CUP ; NON-RETURNABLE SGL 4.875"X1.1875" STL
Bearing Cup; 552A Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
4T-552A
BDI #
17141740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-552A/p/17141740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.75
EAN
4547359540864
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
552A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 552A Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Outside Diameter
4.875 Inch | 123.825 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh