NTN
NTN
4T-H242649
NTN NTN
Description
4T-H242649 TAPERED RLR BRG CONE ; NON-RETURNABLE 8.125"X3.9375"
Bearing Cone; H242649 Basic Number; Standard Precision; 8-1/8" Bore; 3-15/16" Width; Single Row of Roller
Part #
4T-H242649
BDI #
17142732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H242649/p/17142732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
23
EAN
4547359879537
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H242649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; H242649 Basic Number; Standard Precision; 8-1/8" Bore; 3-15/16" Width; Single Row of Roller
Width
3.938 Inch | 100.025 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh