NTN
NTN
4T-JLM104948PK
NTN NTN
Description
4T-JLM104948PK BEARING CONE ; POR STD PRECISION 50MM BORE 21.5MM WID
Bearing Cone; JLM104948PK Basic Number; Standard Precision; 50MM Bore; 21.5MM Width; Single Row of Roller
Part #
4T-JLM104948PK
BDI #
17142983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM104948PK/p/17142983
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.29
EAN
4547359479249
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM104948PK
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JLM104948
Long Description
Bearing Cone; JLM104948PK Basic Number; Standard Precision; 50MM Bore; 21.5MM Width; Single Row of Roller
Width
0.846 Inch | 21.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


