NTN
NTN
4T-JLM506849A
NTN NTN
Description
4T-JLM506849A TAPERED RLR BRG CONE ; 55MMX23MM
Bearing Cone; JLM506849A Basic Number; Standard Precision; 2.165" Bore; 29/32" Width; Single Row of Roller
Part #
4T-JLM506849A
BDI #
17142990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM506849A/p/17142990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.36
EAN
4547359479409
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM506849A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM506849A Basic Number; Standard Precision; 2.165" Bore; 29/32" Width; Single Row of Roller
Bore
2.165 Inch | 54.991 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh