

TIMKEN
TIMKEN
522-2
TIMKEN TIMKEN
Description
522-20024
Bearing Cup; 522 Basic Number; Standard Precision; 4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
522-20024
BDI #
1345854
Details
3815.2
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/522-2/p/1345854
Your Price
₹ 3,815.20 / each
₹ 4,769.00 / each BDIExpress
₹ 4,769.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.407
EAN
0053893049472
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
522
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
522-2
Long Description
Bearing Cup; 522 Basic Number; Standard Precision; 4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh