

TIMKEN
TIMKEN
526191CD-2
TIMKEN TIMKEN
Description
526191CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 18-24 OD
Bearing Double Cup; 526191CD Basic Number; Standard Precision; 19" Outside Diameter; 5" Width; Double Row of Roller
Part #
526191CD-2
BDI #
1346016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/526191CD-2/p/1346016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
30.686
EAN
0053893638690
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
526191CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 526191CD Basic Number; Standard Precision; 19" Outside Diameter; 5" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Width
5 Inch | 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh