TIMKEN
TIMKEN
52638-2
TIMKEN TIMKEN
Description
52638-20024
Bearing Cup; 52638 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-5/32" Width; Single Row of Roller
Part #
52638-20024
BDI #
1346037
Details
9344.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52638-2/p/1346037
Your Price
₹ 9,344.00 / each
₹ 11,680.00 / each BDIExpress
₹ 11,680.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.037
EAN
0053893326177
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
52638
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52638-2
Long Description
Bearing Cup; 52638 Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-5/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh