

TIMKEN
TIMKEN
55433D-3
TIMKEN TIMKEN
Description
55433D-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 4-8 OD
Bearing Double Cup; 55433D #3 Basic Number; Class 3 Precision; 4.33" Outside Diameter; 1-11/16" Width; Double Row of Roller
Part #
55433D-3
BDI #
1346593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/55433D-3/p/1346593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.001
EAN
0053893335025
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
55433D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 55433D #3 Basic Number; Class 3 Precision; 4.33" Outside Diameter; 1-11/16" Width; Double Row of Roller
Outside Diameter
4.33 Inch | 109.982 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh