EBC
EBC
563
EBC EBC
Description
563 TAPERED ROLLER BEARING CUP ; 5" OD 1.125" WIDE
Bearing Cup; 563 Basic Number; Standard Precision; 5" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
563
BDI #
21488523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/563/p/21488523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.64
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
563
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Long Description
Bearing Cup; 563 Basic Number; Standard Precision; 5" Outside Diameter; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh