TIMKEN
TIMKEN
618136D-2
TIMKEN TIMKEN
Description
618136D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 12-18 OD
Bearing Double Cup; 618136D Basic Number; Standard Precision; 13-11/16" Outside Diameter; 4-1/4" Width; Double Row of Roller
Part #
618136D-2
BDI #
1347871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/618136D-2/p/1347871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
19.83
EAN
0013992382276
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
618136D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 618136D Basic Number; Standard Precision; 13-11/16" Outside Diameter; 4-1/4" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
13.688 Inch | 347.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh