

TIMKEN
TIMKEN
6220-2
TIMKEN TIMKEN
Description
6220-20024
Bearing Cup; 6220 Basic Number; Standard Precision; 5" Outside Diameter; 1-5/8" Width; Single Row of Roller
Part #
6220-20024
BDI #
1348043
Details
10701.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6220-2/p/1348043
Your Price
₹ 10,701.60 / each
₹ 13,377.00 / each BDIExpress
₹ 13,377.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.139
EAN
0053893146218
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6220-2
Long Description
Bearing Cup; 6220 Basic Number; Standard Precision; 5" Outside Diameter; 1-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh