

TIMKEN
TIMKEN
6420-2
TIMKEN TIMKEN
Description
6420-20024
Bearing Cup; 6420 Basic Number; Standard Precision; 5-7/8" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
6420-20024
BDI #
1348399
Details
10305.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6420-2/p/1348399
Your Price
₹ 10,305.60 / each
₹ 12,882.00 / each BDIExpress
₹ 12,882.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.617
EAN
0053893147482
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6420
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6420-2
Long Description
Bearing Cup; 6420 Basic Number; Standard Precision; 5-7/8" Outside Diameter; 1-3/4" Width; Single Row of Roller
Outside Diameter
5.875 Inch | 149.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh