

TIMKEN
TIMKEN
6420B-2
TIMKEN TIMKEN
Description
6420B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 6420B Basic Number; Standard Precision; 5-7/8" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
6420B-2
BDI #
1348404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6420B-2/p/1348404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.742
EAN
0053893147628
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6420B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6420B-2
Long Description
Bearing Cup; 6420B Basic Number; Standard Precision; 5-7/8" Outside Diameter; 1-3/4" Width; Single Row of Roller
Outside Diameter
5.875 Inch | 149.225 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.184 Inch | 157.074 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh