

TIMKEN
TIMKEN
65237A-2
TIMKEN TIMKEN
Description
65237A-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/8" BORE 1-3/4" WD
Bearing Cone; 65237A Basic Number; Standard Precision; 2-3/8" Bore; 1-3/4" Width; Single Row of Roller
Part #
65237A-2
BDI #
1348631
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/65237A-2/p/1348631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.559
EAN
0053893356556
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
65237A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
65237A-2
Long Description
Bearing Cone; 65237A Basic Number; Standard Precision; 2-3/8" Bore; 1-3/4" Width; Single Row of Roller
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh