

TIMKEN
TIMKEN
653-2
TIMKEN TIMKEN
Description
653-20024
Bearing Cup; 653 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
653-20024
BDI #
1348640
Details
5039.2
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/653-2/p/1348640
Your Price
₹ 5,039.20 / each
₹ 6,299.00 / each BDIExpress
₹ 6,299.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.875
EAN
0053893073477
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
653
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
653-2
Long Description
Bearing Cup; 653 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh