

TIMKEN
TIMKEN
6559C-2
TIMKEN TIMKEN
Description
6559C-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/4" BORE 2.169" WID
Bearing Cone; 6559C Basic Number; Standard Precision; 3-1/4" Bore; 2.169" Width; Single Row of Roller
Part #
6559C-2
BDI #
1348714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6559C-2/p/1348714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.511
EAN
0053893149097
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
6559C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6559C-2
Long Description
Bearing Cone; 6559C Basic Number; Standard Precision; 3-1/4" Bore; 2.169" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.169 Inch | 55.093 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh